Ultra-Dex Usa
Indexable Cutting Head Unit, MH40 MWLNL4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape
Mfr # MH40 MWLNL4-CFT
Zoro # G9234495
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8 in
- Min. Bore 1.200"
- Cutting Direction Left Hand
- Insert Shape Trigon
- Shank Material Steel
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape S06K STFCR2-203
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape C06M SCLCR2
- ULTRA-DEX USA Indexable Boring Bar, E12S STUPR3, 10 in L, Carbide, Triangle Insert Shape E12S STUPR3
- ULTRA-DEX USA Indexable Boring Bar, HM08J SCLPR2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape HM08J SCLPR2-281
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S06K SCLCL2
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S08M SCLCL3
- ULTRA-DEX USA Indexable Thread Cutting Unit Head, 1-5/8 in L, Steel, Triangle Insert Shape MH24 LSER3-CFT
- ULTRA-DEX USA Indexable Cutting Head Unit, SH16 STFCL2, 0.7870 in L, Steel, Triangle Insert Shape SH16 STFCL2
- ULTRA-DEX USA Indexable Cutting Head Unit, MH20 MTUNR3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape MH20 MTUNR3-CFT
- MICRO 100 Boring Bar, 7 in L, Steel TBBL-500
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide QIT-120250X
- Ultra-Dex Usa Indexable Boring Bars