Ultra-Dex Usa
Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S03G SCLDR1.2
Zoro # G9234653
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 3/16 in
- Min. Bore 0.205"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape S12R MDUNR3
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel A1250-14
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCR2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape E08J SCLCR2-281
- ULTRA-DEX USA Indexable Boring Bar, S16R STUCR3, 8 in L, High Speed Steel, Triangle Insert Shape S16R STUCR3
- ULTRA-DEX USA Indexable Boring Bar, E10S SVJBR2, 10 in L, Carbide, 35 Degrees Diamond Insert Shape E10S SVJBR2
- ULTRA-DEX USA Indexable Boring Bar, C04H SCLDL1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape C04H SCLDL1.5-138
- ULTRA-DEX USA Indexable Boring Bar, HM08Q SCLPL2, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape HM08Q SCLPL2-281
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape E06M SDXCR2
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPL3, 7 in L, Carbide, Triangle Insert Shape E12Q STUPL3
- HHIP 4-1/4 X 3/4" Round Shank Indexable Boring Bar 1001-0783
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide QIT-035100
- Ultra-Dex Usa Indexable Boring Bars