Ultra-Dex Usa
Indexable Boring Bar, S12R MWLNL3, 8 in L, High Speed Steel, Trigon Insert Shape
Mfr # S12R MWLNL3
Zoro # G9236071
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Left Hand
- Insert Shape Trigon
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S20T MDQNR4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape S20T MDQNR4
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape C08J SDUCR2
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel A1250-14
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape S08M STUCL2
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S03G SCLDR1.2
- ULTRA-DEX USA Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel S02.5G SCLDR1.2
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape S06K SCLPL2-203
- ULTRA-DEX USA Indexable Boring Bar, J04F SCLDR1.5, 3 in L, Heavy Metal, 80 Degrees Diamond Insert Shape J04F SCLDR1.5-138
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape C06M SCLPL2
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide QPF-4601000X
- MICRO 100 Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape 20-1032
- Ultra-Dex Usa Indexable Tools