Goldenrod
Fence Stretcher/Splicer, 33", Steel
Mfr # 400
Zoro # G9244286
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Material Steel
- Width 2 in
- Length 33 in
- Features Goldenrod(R) Fence Stretcher-Splicer for Wire Fences, Original Reliable Design, Replacement Springs and Wire Guides are Available for Quick Repairs, Splice, Stretch, and Reposition High Tensile, Barbed or Smooth Wire Fences Quickly and with Ease
Explore More Products
- GOLDENROD Fence Stretcher, 33", Steel 415
- GOLDENROD Fence Stretcher/Splicer, 3 Hooks, Steel 415
- MALCO Siding Facing Gauge, 10 7/8 in, Weather Resistant Nylon FCFG
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" 28221
- CRESCENT SHEARS SS WISS TRDMN 11"" CW11TM
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel M2003
- FISKARS CURVED SNIPS 8"" 710300-1001
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" 610FR
- BESSEY Aviation Snip Set, Left/Right/Straight, 7 3/16 in, Steel D15-SET
- HHIP 1-1/16 To 1-11/16" Tube Notcher 8600-4046
- CRESCENT WISS Folding Tool, 24", 16 ga Steel WF24
- Goldenrod Snips