Shop Alternate Products
This Product is Discontinued
Yg-1 Tool Co
Solid Carb End Mill, Sq, 3/4in.Diax4L in (Discontinued)
Mfr # 93101
Zoro # G9245327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish AlTiN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting