Osg
Thread Forming Tap, #1-64, Bottoming, TiCN, 0 Flutes
Mfr # 1405000508
Zoro # G9250753
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-64
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Size #1
Explore More Products
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Oxide, 0 Flutes 1400131201
- OSG Thread Forming Tap, #5-40, Plug, TiN, 0 Flutes 1400108605
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes 1400110700
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes 1410103501
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes 1400105505
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes 1400102300
- OSG Thread Forming Tap, 3/8"-16, Plug, V, 0 Flutes 1625038147
- OSG Thread Forming Tap, 5/8"-18, Bottoming, TiCN, 0 Flutes 1400152508
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes 1400143001
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes 1410103901
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes 2868305
- Osg Thread Forming Taps