Osg
Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes
Mfr # 1400101400
Zoro # G9251645
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H2
Explore More Products
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes 1400100308
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes 1400127300
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes 1400155505
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes 1400120400
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes 1410101608
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes 1410104900
- OSG Thread Forming Tap, 3/8"-24, Plug, TiCN, 0 Flutes 1400138808
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Bright, 0 Flutes 2866800
- OSG Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes 1410103200
- OSG Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes 1400115301
- WALTER SURFACE TECHNOLOGIES 5/8-18, CARBON PLUG TAPS - 2000C 20C140FP
- Osg Taps