Osg
Thread Forming Tap, 3/4"-16, Plug, TiCN, 0 Flutes
Mfr # 1400157008
Zoro # G9268463
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 4-1/4"
Explore More Products
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes 1410100905
- OSG Thread Forming Tap, #5-40, Bottoming, TiN, 0 Flutes 1400107905
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes 1400125701
- OSG Thread Forming Tap, 5/16"-24, Plug, Bright, 0 Flutes 1400133800
- OSG Thread Forming Tap, #0-80, Modified Bottoming, TiCN, 0 Flutes 1625000802
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes 1410101500
- OSG Thread Forming Tap, 7/8"-9, Modified Bottoming, TiCN, 0 Flutes 1625078908
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes 1400118100
- OSG Thread Forming Tap, #6-40, Bottoming, TiN, 0 Flutes 1400112105
- OSG Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes 1400111908
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC 1420
- Osg Thread Forming Taps