Osg

Spiral Flute Tap, Modified Bottoming 4 Flutes


$416.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 5-1/8"
  • Number of Flutes 4
  • Tap Material Powdered Metal
  • Shank Dia. 0.800"
  • Tap Style Spiral Flute
See all product information