Osg
Spiral Flute Tap, Bottoming, 4
Mfr # 1311301108
Zoro # G9276084
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M12-1.75
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes 145801
- OSG Spiral Flute Tap, Bottoming 0 Flutes 1650509408
- OSG Spiral Flute Tap, Bottoming, 3 8010900
- OSG Spiral Flute Tap, Modified Bottoming, 3 31500701
- OSG Spiral Flute Tap, Modified Bottoming, 3 2907001
- OSG Spiral Flute Tap, Modified Bottoming, 3 1703308
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes 34500908
- OSG Spiral Flute Tap, Bottoming 0 Flutes 1650010108
- OSG Spiral Flute Tap, Bottoming 3 Flutes 147308
- WIDIA Spiral Flute Tap Plug, 3 Flutes GT905028
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN 1752408
- Osg Spiral Flute 3-Flute Taps