Osg
Spiral Flute Tap, 1-1/2"-8, Modified Bottoming, UNF, 5 Flutes, Oxide
Mfr # 1302402001
Zoro # G9276644
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-8
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 5
- Tap Finish Oxide
Explore More Products
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, Oxide 1311601701
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide 1311701201
- OSG Spiral Flute Tap , 5/16"-18 , Modified Bottom, Semi-Bottom , 3 Flutes, 1650502008
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide 1311702101
- OSG Spiral Flute Tap, M36-4.00, Plug, Metric Coarse, 5 Flutes, TiCN 1311801308
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN 1311801908
- OSG Spiral Flute Tap, 1-1/2"-6, Modified Bottoming, UNC, 5 Flutes, Oxide 1301501801
- OSG Spiral Flute Tap, 2"-8, Modified Bottoming, UNC, 6 Flutes, Oxide 1302502401
- OSG Spiral Flute Tap, 1-1/4"-12, Modified Bottoming, UNF, 5 Flutes, Oxide 1301503201
- WALTER SURFACE TECHNOLOGIES 1/4-20 SPIRAL FLUTE BT TAP -2000PF 20PF116C
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide 1302400701
- Osg Spiral Flute Taps