Osg

Spiral Flute Tap Modified Bottoming, 4 Flutes


$86.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M22-2.50
  • Overall Length 115.00mm
  • Tap Chamfer Modified Bottoming
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
See all product information