Osg

Spiral Point Tap, Plug, 3


$80.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M10-1.5
  • Shank Dia. 7.00mm
  • Tap Material Powdered Metal
  • Tap Thread Type Metric Coarse
  • Tap Style Spiral Point
See all product information