Osg
Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC
Mfr # 1290201
Zoro # G9299577
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Tap Style Straight Flute (Hand)
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Explore More Products
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide 1766301
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright 1297200
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes 1768101
- OSG Spiral Point Tap, M15-1, Plug, Metric Fine, 4 Flutes 1653007208
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes 1295500
- OSG Straight Flute Hand Tap, Plug 4 Flutes 1293601
- OSG Spiral Flute Tap, M10-1.25, Modified Bottoming, Metric, 0 Flutes, V 1652004908
- OSG Spiral Point Tap, Plug 3 Flutes 1653505908
- OSG Spiral Flute Tap Bottoming, 3 Flutes 144601
- WALTER Straight Flute Hand Tap, Plug 4 Flutes E2031436-M8
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated 137870 3/4-10
- Osg Taps