Osg
Straight Flute Hand Tap, 5/8"-11, Plug, 4 Flutes, UNC
Mfr # 1293001
Zoro # G9299701
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Tap Style Straight Flute (Hand)
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625510256
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635561028
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes 1652009108
- OSG Spiral Point Tap, M22-2.5, Plug, Metric Coarse, 3 Flutes 1653009108
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes 1111801301
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes 1653002108
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes 1652502708
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes 1652007308
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625510226
- OSG Spiral Point Tap, Plug 3 Flutes 1653501908
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes 1765601
- Osg Taps