Osg

Spiral Flute Tap, Modified Bottoming, 4


$192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/4"-16
  • Overall Length 4-11/16"
  • Number of Flutes 4
  • Tap Thread Type UNF
  • Tap Material Powdered Metal
See all product information