Osg
Carbide Bur, Egg, 1/4 in.
Mfr # 806-2500
Zoro # G9316036
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Egg
- Cutter Dia. 1/4"
- Length of Cut 3/8 in
- Trade Number SE-1
Explore More Products
- OSG Carbide Bur, SE-41 Trade, 3mm Cutter dia. 900-9010-30
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in 802-2500
- OSG Carbide Bur, Inverted Taper, 3/4 in. 852-7500
- OSG Carbide Bur, Round Nose Tree, 1/2 in. 803-5001
- OSG Carbide Bur, Egg, 1/8 in. 800-8010
- OSG Carbide Bur, Round Nose Tree, 3/8 in. 963-3750
- OSG Carbide Bur, 25mm Cut Dia., RH Cut 849-1000-60
- OSG Carbide Bur, 16mm Cut Dia., RH Cut 901-6250-60
- OSG Carbide Bur, Inverted Taper, 5/8 in. 952-6250
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank 310-002201
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-1, 1/4 10595
- Osg Carbide Burs