Norton Abrasives
Toolroom Grinding Wheel, T5, 8x1x1-1/4in
Mfr # 66253044382
Zoro # G9319816
$98.51
7% off
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 5
- Abrasive Wheel Diameter 8 in
- Thickness 1 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 66253263175
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA 66253202883
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G 66253364300
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942815
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 66252942699
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA 66253209930
- NORTON ABRASIVES Surface Grinding Segment 66243447588
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 66253263169
- NORTON ABRASIVES Surface Grinding Segment 66253238276
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G 66253364365
- DIABLO Steel Demon 4-1/2" Type 27 HUB Metal DBDS45250B01F
- Norton Abrasives Recessed Grinding Wheels