Norton Abrasives
Grinding Whl, 10in.dia, Al Ox, Med, 2485 rpm
Mfr # 66253161196
Zoro # G9320561
Sold in multiples of 3 for $626.97
Free Shipping & Returns
$626.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 12
- Abrasive Wheel Diameter 10 in
- Thickness 1 in
- Arbor Hole Size 1 in
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Flaring Cup Toolroom Wheel, 3 in. dia. 66243529183
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel 66252809600
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 66243530361
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In 66253146929
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 66253198583
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G 66252809609
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 100, 11V9 69014191719
- NORTON ABRASIVES Flaring Cup Wheel, 5In, 100, 11V9 69014195686
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 69014191906
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In 66253146920
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-7/8 LW2-6
- Norton Abrasives Cup Grinding Wheels