Norton Abrasives
Sanding Disc, 20in dia, Med, 60Grit, Blue
Mfr # 66261138346
Zoro # G9320613
Sold in multiples of 25 for $958.75
$958.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Medium
Explore More Products
- NORTON ABRASIVES PSA Disc Roll 6In. 400 Grit A/O 31471
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 07660701811
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 120G 66261136613
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 50 Grit 66261136352
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" 66254416175
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk 07660749246
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia 66261138318
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 8in, 400G 66260311769
- NORTON ABRASIVES Sand Disc 5" Crs 60G50Pk 07660768329
- 3M Stikit Film Disc Roll 375L, 5inxNH P80, 375L
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P240G, AlO 66261149836
- Norton Abrasives Adhesive Discs