Shop Alternate Products
This Product is Discontinued
Brady
Wire Sleeve, 61/64" W, 3/8" L (Discontinued)
Mfr # HCPS-1.9-3758-WT
Zoro # G9323142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility Dot Matrix Printers
- Length 3/8"
- Width 61/64"
- Application Cable and Wire Marking
- Labels per Roll 2500