Airsept
Connector 90 deg, 5/16 in Tube to #6 Hose
Mfr # 76723
Zoro # G9345077
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A/C, Coolant System Line Repair, Heater
- Application For 5/16 in A/C Tube to #6 A/C Hose
- Number of Pieces 7
- Material Anodized Aluminum
- Includes (2) Hose Crimps, Anti-Vibration Tension Ring, Coupler Body, Crimp Spacer, Nut, Sealing Sleeve
Explore More Products
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD 76071
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD 76504
- AIRSEPT Line Terminator Rear AC Blockoff 3/4" OD 76505
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD 76214
- AIRSEPT Lne Splice Strght Repair Kit, 15mm OD Lne 77015
- AIRSEPT Line Splice Straight Repair Kit 1/2" OD 76001
- AIRSEPT Smrt Splce A/C Repair Kit, 3/4"Lne-#12 Hs 76735
- AIRSEPT GM/Saturn Scroll Filter Plate 2.2L, Lrg 91019
- AIRSEPT Click Lock Fifty Pack-R134a Systems 72925
- SUPERCOOL R134a Can Tap, Screw-On 51205
- AIRSEPT Large AC Oil Injector w/Sight Glass Body 90021
- Airsept Heating and Cooling Tools