Fluid-O-Tech
Rotary Vane Pump, 240 psi, 2.3 gpm
Mfr # PB0401ANCNN0000
Zoro # G9347021
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Carbonator
- Min. Flow (GPM) 2.3 gpm
- Shaft Stainless Steel
- Inlet/Outlet 3/8 in FNPT
- External Relief No
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, BR, 70 Mesh PA 301X
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass, Bypass PA 801F
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 3.1 gpm PO0601BNENN0000
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Stainless Stl PA 110
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass PA 600
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1.6 gpm PO0301BNCNN0000
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 0.5 gpm PO0101BNCNN0000
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, Brass, 70 Mesh PA 074X
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 7.7 gpm LO1400CN0NV0000
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V 6DHJ0
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP 41TK16
- Fluid-O-Tech Rotary Pumps