Fluid-O-Tech
Rotary Vane Pump, Stainless Steel, 7.7 gpm
Mfr # LO1400CN0NV0000
Zoro # G9347161
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 290 psi
- Max. Temp. (F) 158 Degrees F
- Vane Material Carbon
- External Relief No
- Body Material Stainless Steel
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.4 gpm PB0071ANCNN0000
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass, Bypass PA 801F
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm PB1001ANDNN0000
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass PA700F
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, Brass, 70 Mesh PA 201X
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass PA 100
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 8.8 gpm LO1600CN0NV0000
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 5.5 gpm PO1001BNENN0000
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS PA 510
- PROCON Pump, Rotary Vane, Brass 111A025F11CA 250
- PROCON Pump, Rotary Vane, SS 113A140F31BA 250
- Fluid-O-Tech Rotary Pumps