Shop Alternate Products
This Product is Discontinued
Gamber-Johnson
Computer Mount Kit, Black, 13 in. L, Steel (Discontinued)
Mfr # 7170-0141
Zoro # G9347432
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Chevrolet Silverado, Tahoe, Suburban
- Material Steel
- Includes Console Box, (2) Cupholders, Armrest
- Color Black
- Length 13 in