Steel Grip
Flame Resistant Sleeve, Green, Cotton
Mfr # GS 871-18 A
Zoro # G9348552
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Styles Elastic
- Color Green
- Material Cotton
- Sleeve Length 18 in
- Fabric Weight 9 oz
Explore More Products
- STEEL GRIP Aluminized Bib Apron, Aluminized, Rayon ARL125-39
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol ATH125-39
- STEEL GRIP 7 Oz Aluminized Pbi/Kevlar Coat 35In APB 1136-35 - XL
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon 8213-2X
- CHILL-ITS BY ERGODYNE Arm Sleeve, American Flag, XL/2XL, PR1 6695
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White 1NXN1
- SALISBURY Sleeve Harness H1
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 KEV-18
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg 7000/L
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR 1034-18WW-XW
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L 1032-X
- Steel Grip Arc Flash and Flame Resistant Clothing