Flow Wall

Garage and Hardware Storage Sys, Silver


$693.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Silver
  • Overall Depth 3/4 in
  • Overall Width 12 ft
  • Overall Height 72 in
  • Material Nylon, Polypropylene, PVC, Steel
See all product information