Skf
Shaft Repair Sleeve, SS, 0.704 to 0.709in.
Mfr # 99082
Zoro # G9352795
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.704 to 0.709 in
- Width on Shaft 8 mm
- Overall Width 11 mm
- Flange Dia. 0.962 in
- Sleeve Material Stainless Steel
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR 14938
- SKF Shaft Sleeve, Dia. 2.745 to 2.751 In 99274
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile 19760
- SKF Shaft Sleeve, Dia. 1.247 to 1.253 In 99125
- SKF Shaft Sleeve, Dia. 1.154 in. to 1.158 in. 99120
- SKF Shaft Repair Sleeve, SS, 0.982 to 0.986in. 99098
- SKF GREASE SEALS 20010
- SKF NBR, two lips opposite direction, oil seal, 18752
- SKF Shaft Repair Sleeve, SS, 0.785 to 0.789in. 99078
- GENUINE Rubber Boot, 1112680497 1112680497
- SKF Automatic Transmission Oil Pump Seal 1989-1990 Dodge Colt 1.8L 1.6L 16669
- Skf Transmission Parts & Components