Lacrosse
Size 14 Men's Steel Hip Wader, Black
Mfr # 109050
Zoro # G9358106
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Toe Type Steel
- Metatarsal Guard No
- Inseam 31 in
- Color Black
Explore More Products
- LACROSSE Size 6 Men's Steel Hip Wader, Black 109050
- LACROSSE Size 9 Men's Steel Hip Wader, Black 109050
- LACROSSE Size 8 Men's Steel Hip Wader, Black 109050
- LACROSSE Size 10 Men's Steel Hip Wader, Black 24509099
- LACROSSE Size 11 Men's Steel Hip Wader, Black 24009091
- LACROSSE Size 13 Men's Steel Hip Wader, Black 24009091
- LACROSSE Size 7 Men's Steel Hip Wader, Black 109050
- LACROSSE ZXT Insulator III Chest Black, 14, PR 191200-14
- LACROSSE ZXT Insulator III Chest Black, 7, PR 191200-7
- LACROSSE ZXT Insulator III Chest Black, 11, PR 191200-11
- DUNLOP Chest Waders, Neoprene, Size 9, Black, PR LJ2HD43.42
- Lacrosse Foot Protection