Black Diamond
Spill Pallet Ramp, 500 lb., Black
Mfr # 5111-BD
Zoro # G9371756
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Width 25 in
- Length 48 in
- Color Black
- Material Polyethylene
Explore More Products
- BLACK DIAMOND Spill Pallet Ramp, 1000 lb., Black 5039-BD
- ENPAC Drum Hut Ramp, Black, 1000lb. 4001-BK
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. 28688
- ULTRATECH Spill Pallet Ramp, Black, 37" L 2353
- JUSTRITE Drum Storage Unit Ramp, Yellow 28678
- EAGLE MFG Spill Containment Ramp, w/o Drain, PE, Blk 1689B
- CONDOR Spill Pallet Ramp, Black, 1500 lb. 1689BC
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. 1689
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. 0678
- ENPAC Spill Platform Ramp, Black, 1000 lb. 5039-BK
- LITTLE GIANT Spill Platform Ramp, Gray SSB-RAMP
- Black Diamond Spill Pallet Ramps