Shop Alternate Products
This Product is Discontinued
Black Diamond
Rain Barrel Kit, 55 gal., Green (Discontinued)
Mfr # 2555-GN-BDKIT
Zoro # G9371792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 55 gal.
- Color Green
- Features -1
- Height 52"
- Material Polyethylene