Shop Alternate Products
This Product is Discontinued
Martor
Hook-Style Safety Cutter , Fixed Blade , Safety Recessed , 6 1/4 in L. (Discontinued)
Mfr # 109137.02
Zoro # G9371975
This Product is Discontinued
Key Features
- Blade Operation Fixed Blade
- Blade Type Safety Recessed
- Overall Length 6-1/4"
- Handle Type Ergonomic
- Blade Material Carbon Steel