Shop Alternate Products
This Product is Discontinued
Perma
Oiler, 4 oz., 4-1/2 in. H, Plastic (Discontinued)
Mfr # PEL002-120LCKIT-1242
Zoro # G9372291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reservoir Cap. (Oz.) 4
- Height (In.) 4-1/2
- Width (In.) 2-1/2
- Bowl Material Plastic
- Function Automatically Lubricates Points Where Lubrication is Needed