Vollrath
Induction Rethermalizer, Silver, 7 qt.
Mfr # 7470110
Zoro # G9373874
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 qt
- Voltage 120V AC
- Material Aluminum, Plastic
- Watts 800
- Amps 6.7 A
Explore More Products
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle 50661
- VOLLRATH Inset Cover, Slotted 78180
- VOLLRATH Countertop Warmers 72000
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 77400
- VOLLRATH Inset Cover, Hinged 47488
- VOLLRATH Table Cover, Full-Size 70005
- VOLLRATH Fourth-Size Cover, Slotted 75240
- VOLLRATH Countertop Warmers 72175
- VOLLRATH Rethermalizer, 7 Quart 72018
- APW Hot Food Well 120V 800W SM-50-11D(50828)
- VOLLRATH Inset, 3.9 L 78174
- Vollrath Warmers and Chillers