American Standard
Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 3466001.020
Zoro # G9373926
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous China with EverClean(R)
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White 2257101PL.020
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round 211BA.105.020
- AMERICAN STANDARD Champion Retrospect Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White 212AA.104.020
- AMERICAN STANDARD H2Optimum Uhet Tank Wht, 1.1 gpf, Siphonic With Direct Fed Jet, Elongated, White 4133A.114.020
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White 3451001.020
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Wht, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White 215CB.104.020
- AMERICAN STANDARD HuronEvrClen Flusmeter ToiletBwl Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White 3341.001.020
- AMERICAN STANDARD Champion Pro Tank Lin, 1.28 gpf, Champion Flushing System, Linen 4225A.104.222
- AMERICAN STANDARD Cadet Pro Rh El 12"R L/Seat Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone 215AA.104.021
- DMI Autoclavable Bedpan 14-3/8" x 11-3/8" Plastic, Blue 541-5070-0000
- KOHLER Memoirs Stately Ch-1Pc 1.28 Eb Toilet 6428-NY
- American Standard Toilets