American Standard
Bathroom Sink, 15-3/4in. L, 19-1/4in. W
Mfr # 9482000.020
Zoro # G9374084
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 15 3/4 in
Explore More Products
- AMERICAN STANDARD Evolution 0467004.020 Pedestal Sink Top, 11 in x 18-3/4 in W Basin, Vitreous China, White 467004.02
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh 0355.912.020
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh 9024.011EC.020
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H 0954004EC.020
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H 0955001EC.020
- AMERICAN STANDARD CrtrdgLavKit Amarilis Blistrpck 028610-0070AP
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, Linen, Drain Opening: 1-1/4" 0496221.222
- AMERICAN STANDARD Edgemere Ped Lav Combo-Wht 0445.800.020
- AMERICAN STANDARD Lavatory Sink, Without Faucet, White 9024000EC.020
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" 07065000082
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, White 9024901EC.020
- American Standard Bathroom Sinks