- Home
- /
- Janitorial & Cleaning Supplies
- /
- Vacuums & Steamers
- /
- Portable Vacuums
- /
- Ergo Cordless Rechargeable Battery Backpack Vacuum
Shop Alternate Products
This Product is Discontinued
Atrix
Ergo Cordless Rechargeable Battery Backpack Vacuum (Discontinued)
Mfr # VACBP36V-GR
Zoro # G9374136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 36 V
- Vacuum Filtration Type HEPA
- Weight 18.5 lb
- Vacuum Collection Type Disposable Bag
- Number of Motor Stages 1
Customers Also Purchased
- Brand Atrix
-
MFR #
VACBP36V-GR
-
Zoro #
G9374136
- UPC # 838067000721
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 6 ft |
Height | 34 in |
Diameter | 23" |
Tank Size | 8 qt. |
Details
Item | Cordless Backpack Vacuum |
Voltage | 36 V |
Vacuum Filtration Type | HEPA |
Weight | 18.5 lb |
Vacuum Collection Type | Disposable Bag |
Number of Motor Stages | 1 |
Static Pressure | 55 in |
Filter Type | HEPA |
Vacuum Capacity | 2 gal |
Watts | 500 |
Hz | 60 |
Series | 2nd Generation |
Sound Level dBA | 65 dBA |
Vacuum Product Grouping | Backpack Vacuum Cleaners |
Amps | 13.5 |
Air Flow | 71 cfm |
Vacuum Filter | Bag, Cloth |
Warranty | 1 yr. |
Net Weight | 18.2 lb. |
Includes | Air Driven Turbo Brush, Battery, Blower Adapter, Charger, Crevice Tool, Exhaust Filter Cover, Extension Wand, Floor Brush, Furniture Nozzle, HEPA Bag, Hose, Round Brush, Set of 3 Blower Nozzles, Shakeout Bag |
Peak HP | 11/16 HP |
Cordless Tool Battery Type | Li-Ion |
Vacuum Pickup Type | Dry |
Vacuum Power Source | Cordless |
Sound Level | 65 dB |
Vacuum Air Flow | 71 cfm |
Power | 500 W |
Current | 13.5 A |
Includes Battery | Yes |
Includes Charger | Yes |
No. Batteries Included | 1 |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 71 cfm, Static Pressure 55 in, Weight 18.5 lb, Height 34 in, Sound Level 65 dB, Number of Motor Stages 1, Power 500 W, Current 13.5 A, Hose Dia. 1 1/4 in, Hose Length 6 ft, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes, Series 2nd Generation
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Replacement Parts
- $4.994% off
- $36.7314% off
On page
1 of 1