Walter
Walter Prototyp - Supreme
Mfr # MC326-20.0A4B300C
Zoro # G9383787
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 25/32 in
- End Mill Cutting Type Center Cutting
Explore More Products
- WALTER Walter Prototyp - Supreme MC326-10.0A4L050C
- WALTER Walter Prototyp - Supreme MC726-10.0A4A025J
- WALTER Walter Prototyp - Supreme MC726-14.0A4A025J
- WALTER Walter Prototyp - Supreme MC326-20.0A4B100C
- WALTER Walter Prototyp - Supreme MC326-12.0W4B050C
- ZORO SELECT Carbide End Mill, 2in, CEM316F4 CEM316F4
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 C61870
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 GM38F4
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L 404-6250
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/64x1/8x1/8x1-1/2 C81807
- OSG Carbide End Mill, 7072, 1/4 D, 1/4 Cut L 70720616
- Walter High Performance Carbide 4-Flute End Mills