Skf

Shaft Seal, 1-27/32 x 2-39/64 x 5/16", CRW1


$12.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seal Type Wave Lip Seal
  • Inside Dia. 1 27/32 in
  • Outside Dia. 2 39/64 in
  • Width 5/16 in
  • Lip Material Nitrile Rubber
See all product information