Brady
Traffic Cone, Vinyl, 8in. dia., Orange
Mfr # 80111
Zoro # G9403852
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18"
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Base Shape Square
- Traffic Cone Product Group Traffic Cones
- Base Color Fluorescent Orange
Explore More Products
- BRADY Striped Barrier Post, 41 in H, Black and Yellow 92123
- BRADY Barrier Post, 41 in H, Yellow 92118
- BRADY Chain Link, Polyethylene, Yellow 78246
- BRADY Traffic Cone, Vinyl, 28 in. H, Orange 80112
- BRADY Striped Barrier Post, 41 in H, Black and Yellow 92122
- BRADY Plastic Chain, Polyethylene, 100 ft L, 1-1/2 in Link W, Yellow 78234
- BRADY Anchor Kit, Spring Steel, PK5 97084
- BRADY Barrier Post, 41 in H, Yellow 92121
- BRADY A-Frame Barricade, Rugged Polyethylene, 36 in H, 3 in L, 13 in W, White 57630
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE 03-500-39
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow SB-48
- Brady Traffic Safety