Brady
Sign Slider Message Board, Aluminum, 24inW
Mfr # 140741
Zoro # G9404376
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.10
Key Features
- Number of Sides 1
- Sign Capacity 11
- Mounting Style Wall Mounted
- Material Aluminum
- Height 74 in
Explore More Products
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. 102852
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In 48112
- BRADY Evacuation Map Holder 102849
- BRADY Evacuation Map Holder, Glow, 11 x 11-1/2 102851
- BRADY Sign Slider Message Board, 36inH x 24inW 140747
- BRADY Sign Stand, Steel, For Roll-Ups Signs 57069
- BRADY Evacuation Map Holder, 15 x 11 In. 45381
- BRADY Sign Slider Message Board, Wall Mount 140744
- AZAR DISPLAYS 7"x5.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base 300860
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 192804
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN2-B Classic Banner Stands 24 in. Classic Banner Stand- Silver BN2-B
- Brady Sign Holders