Shop Alternate Products
This Product is Discontinued
Brady
Cable Lockout Device, 4.91 ft. L, Red (Discontinued)
Mfr # 122241
Zoro # G9404543
This Product is Discontinued
Key Features
- Cable Length 4 ft 11 in
- Cable Material Steel
- Body Material Polypropylene
- Color Red
- Cable Dia. 3/16 in