Smartstep
Footwear Sanitizing Unit, Base
Mfr # ADB0002
Zoro # G9409967
Free Shipping & Returns
$2,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dairy Approved Feet No
- Users per Minute 6 to 8
- Material of Construction Plastic
- Foot Sanitizer Width 11 in
- External Water Connection No
Explore More Products
- SMARTSTEP Footwear Sanitizing Unit, Handle, Base ADB0002-MH
- SMARTSTEP Footwear Sanitizing Unit, Handle/Scrubber ADB0002-BS
- UNGER Stingray Glass Cleaner SRL02
- QWIKPRODUCTS QwikDescaler+ Quart QT7712
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator 2100EA
- MEGUIARS VINYL & RUBBER CLEANER/CONDITIONER MGM-5716
- ODOBAN OdoBan Dive Wetsuit Cleaner & Deodorizer Concentrate, Clean Fresh Scent, 4 Oz 971089R-4Z36
- SC JOHNSON PROFESSIONAL 2000 ML KRESTO CHERRY SOFT BTL-EACH SN99027563
- INNOVATIVE PRODUCTS OF AMERICA Air Comb Filter/Radiator Cleaner, 48" 8053
- SCOTCHGARD 10.5 oz Outdoor Fabric Protector SC5007
- TUFF STUFF PRODUCTS Tuff Stuff Products SB17GR 17 qt. Square Utility Bucket; Green SB17GR
- Smartstep Specialty Cleaners