Shop Alternate Products
This Product is Discontinued
Cortech
PVC Plastic Briefcase 17-1/2"x13", Clear (Discontinued)
Mfr # CSEEBRI
Zoro # G9413914
This Product is Discontinued
Key Features
- Color clear
- Material PVC Plastic
- Width 3 in
- Depth 13 in
- Height 17 1/2 in