Lfi
Pinch Point Pry Bar, 36 in. L, HCS, Blue
Mfr # ER0065
Zoro # G9414605
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material High Carbon Steel
- Overall Length 36 in
- Overall Width 1 1/8 in
- Pry Bar Sub-Category Pry Bars
Explore More Products
- LFI Die Setters Bar, 30 in. L, HCS, Blue 7037
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue PP60
- LFI Die Setters Bar, 18 in. L, HCS, Blue 7035
- LFI Pinch Point Pry Bar, 64 in. L, HCS, Blue ER0068
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue LAF-10
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue LAF-18
- KLEIN TOOLS Hex Bar, 24-Inch 3244
- KRAFT TOOL Heavy Duty Big John Pry Bar, 56 GG630
- APEX TOOL GROUP Mm 3Pc Pry Bar Set JK180512
- ATD TOOLS ATD Tools ATD-63931 Single 31-inch pry bar ATD-63931
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow 55-526
- Lfi Pullers and Separators