Lfi
Pinch Point Pry Bar, 66 in. L, HCS, Blue
Mfr # ER0069
Zoro # G9414614
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material High Carbon Steel
- Overall Length 66 in
- Overall Width 1 1/2 in
- Pry Bar Sub-Category Pry Bars
Explore More Products
- LFI Pinch Point Pry Bar, 64 in. L, HCS, Blue ER0068
- LFI Slate Bar, 60 in. L, HCS, Blue 515
- LFI Die Setters Bar, 30 in. L, HCS, Blue 7037
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue ER0066
- LFI Pinch Point Bar, 26 in. L, HCS, Blue 332312
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue LAF-10
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue ER0065
- MAYHEW 9/16 In. X 16 In. Lady Foot Pry Bar 40152
- MAYHEW Lady Foot Pry Bar, Hardnd and Temprd Stel 60150
- MAYHEW 16 ROLLING HEAD PRY BAR MAY40101
- WELLER Crescent 11 in. Nail Puller 1 pk NP11
- Lfi Nail Pullers, Wrecking and Pry Bars