- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, On-Line, Rack, 1kVA
Tripp Lite
UPS System, On-Line, Rack, 1kVA
Mfr # SU1000RTXLCD2U
Zoro # G9415165
Free Shipping & Returns
$1,104.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type On-Line/Double Conversion
- VA Rating - UPS Systems 1.0 kVA
- Watts - UPS Systems 900.0 W
- Input Voltage - UPS Systems 100V AC, 110V AC, 115V AC, 120V AC, 127V AC
- Output Voltage - UPS Systems 100V AC, 110V AC, 115V AC, 120V AC, 127V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SU1000RTXLCD2U
-
Zoro #
G9415165
- UPC # 037332164261
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | No Cord |
Depth | 13 in |
Height | 4 in |
Width | 18 in |
Primary UPS Height (mm) | 89 |
Primary UPS Width (mm) | 445 |
Minimum Required Rack Depth without External Battery Pack (in.) | 15.5 |
Minimum Required Rack Depth with External Battery Pack (in.) | 15.5 |
Primary UPS Depth (mm) | 318 |
UPS Power Module Dimensions (hwd, in.) | 3.5 x 17.5 x 12.5 |
Rack Height | 2U |
UPS Input Cord Length (ft.) | 10 |
Details
UPS Type | On-Line/Double Conversion |
VA Rating - UPS Systems | 1.0 kVA |
Watts - UPS Systems | 900.0 W |
Input Voltage - UPS Systems | 100V AC, 110V AC, 115V AC, 120V AC, 127V AC |
Output Voltage - UPS Systems | 100V AC, 110V AC, 115V AC, 120V AC, 127V AC |
Backup Time (Half/Full Load) | 14 min/4.8 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 6 |
Medical Grade | No |
Hz | 50/60 Hz |
Fax/Modem Line Protection | Yes |
Watts | 900W |
Phase | 1 |
Automatic Volts Regulation | Yes |
Mounting - UPS Systems | Rack |
Special Features | Hot-Swappable Batteries |
Standards | UL |
Outlet Type | UPS/Surge |
Power Rating | 1kVA |
Mounting | Rack |
Transfer Time | 0 msec |
NEMA Receptacle Configuration | No Configuration |
Output Voltage | 100V AC, 115V AC, 120V AC, 127V AC |
NEMA Plug Configuration | Not Applicable |
Includes | 4-Post Rackmount Installation, PowerAlert Software and Cables |
Ports | DB9 Serial, EPO, USB |
Item | UPS System |
Display Type | LCD |
Input Current | 8.6 A |
Input Voltage | 100V AC, 115V AC, 120V AC, 127V AC |
Green Certification or Other Recognition | UL1778FCC Part 15 Category B (EMI), RoHS, WEEE |
Wattage | 900 W |
Backup/Run Time (Full Load) | 4.80 Minute/14 Minute |
Capacity - Batteries | 1000 VA/900 W |
Input Connection | NEMA 5-15P Plug |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Power Factor | 0.9 |
Input Circuit Breakers | 15A |
Undervoltage Correction | Corrects undervoltages to 100V at full load (90V at 100V nominal) |
External Battery Pack Compatibility | BP24V15RT2U (limit 1); BP24V28-2U (limit 1); BP24V70-3U (multi-pack compatible); BP24V36-2US (multi-pack compatible) |
Overvoltage Correction | Corrects overvoltages to 150V (0-100% load) |
AC Economy Mode BTU / Hr. (Full Load) | 231 |
Cooling Method | Fan |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM ) |
Frequency Compatibility | 50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion |
Output Receptacles | (6) 5-15R |
AC Economy Mode Efficiency Rating (100% Load) | 0.93 |
Audible Alarm | Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions |
UPS AC Suppression Response Time | Instantaneous |
Recommended Electrical Service | 15A 120V |
Battery Access | Front panel battery access |
UPS Housing Material | Steel |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
UPS Certifications | ENERGY STAR Qualified; Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to UL1778 (USA) |
AC Mode BTU / Hr. (Full Load) | 341 |
Battery Mode BTU / Hr. (Full Load) | 585 |
Output Voltage Regulation (Battery Mode) | +/- 3% |
Full Load Runtime (min.) | 4.8 min. (900w) |
Nominal Input Voltage Description | 120V factory default |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Output Watt Capacity (Watts) | 900 |
UPS AC Suppression Joule Rating | 570 |
Individually Controllable Load Banks | No |
Communications Interface | USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface |
Load Management Receptacles | Two switchable single-outlet 5-15R load banks |
Low Voltage Transfer to Battery Power (Setpoint) | 100V at full load (90V full load at 100V nominal setting); 70V at 70% load; 55V at 33% load |
Alarm Cancel Operation | Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available |
Battery Recharge Rate (Included Batteries) | Less than 3 hours recharge to 90% (typical, full load discharge) |
Relative Humidity | 0 to 95%, non-condensing |
High Availability UPS Features | Automatic inverter bypass; Battery Independent Restart; Hot swappable batteries |
Half Load Runtime (min.) | 14 min. (450w) |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Nominal Input Voltage(s) Supported | 100V AC; 110V AC; 115V AC; 120V AC; 127V AC |
Output Capacity Details | ON LINE MODE: Maximum output capacity is reduced to 608 watts at 100V nominal; FREQUENCY / REGULATION CONVERSION MODE: Maximum output ratings are reduced in frequency regulation / conversion mode (127/120/115/110V 630 watts / 100V 567 watts). OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits) |
Voltage Regulation Description | Online, double-conversion power conditioning maintains 2% output voltage regulation during brownouts and overvoltages |
UPS Dataline Suppression | 1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet |
Primary Form Factor | Rackmount |
Expandable Runtime | Yes |
Output AC Waveform (AC Mode) | Pure Sine wave |
Network Management Cards | SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD |
PowerAlert Software | For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Output kVA Capacity (kVA) | 1 |
UPS Input Connection Type | 5-15P |
Output Voltage Regulation (Line Mode) | +/- 2% |
Rated input current (Maximum Load) | 8.6A |
Output kW Capacity (kW) | 0.9 |
EMI / RFI AC Noise Suppression | Yes |
Switches | 2 switches control off/on power status and alarm-cancel operation; 2 additional scroll-down and scroll-up / select options enable LCD status viewing and configuration options |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
LED Indicators | 7 front panel LEDs indicate line power availability, AC to DC conversion, battery mode operation, inverter mode, eco mode operation, bypass mode operation and AC output status |
DC System Voltage (VDC) | 24 |
Nominal Output Voltage(s) Supported | 100V; 110V; 115V; 120V; 127V |
Included Mounting Accessory Description | Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm) |
Input Phase | Single-Phase |
High Voltage Transfer to Battery Power (Setpoint) | 150 |
Frequency Compatibility Details | ON LINE MODE: Output frequency is automatically configured to match nominal input frequency on startup; Output matches input frequency when +/-5Hz of nominal; Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal. UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. FREQUENCY REGULATION / CONVERSION MODE: Output is regulated to +/-0.05Hz of selected output frequency input is 40 to 70Hz; UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. BATTERY MODE: Output is regulated to +/-0.05Hz. |
Expandable Runtime Description | Some external battery configurations require the use of Tripp Lite's External Battery Configuration Software, see manual for details |
Front Panel LCD Display | Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, frequency, operating mode, alarm function and a variety of additional options |
Output Volt Amp Capacity (VA) | 1000 |
Internal UPS Replacement Battery Cartridge | RBC24V-LCD |
Audible Noise | 45 dBA at 1m front side |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Crest Factor | 0.125694444444444 |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Output Voltage Regulation (Economy Line Mode) | +/- 10% |
Operating Elevation (m) | Up to 3000m |
Nominal Voltage Details | 120V factory-default nominal voltage |
Communications Cable | USB and DB9 cabling included |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
Severe Undervoltage Correction | Corrects brownouts to 70V (70% load) & 55V (33% load) |
Form Factor | Rack/Tower |
Receptacle Detail | 6 x NEMA 5-15R |
Product Type | Double Conversion Online UPS |
Certifications & Standards | UL1778, FCC Part 15 Category B (EMI) |
Plug/Connector Type | NEMA 5-15P |
Bypass Switch | Automatic |
Load Capacity | 1000 VA/900 W |
Package Contents | SmartOnline SU1000RTXLCD2U 1000VA Tower/Rack Mountable UPS, PowerAlert UPS Monitoring Software CD, USB Cable, Serial Cable, EPO Cable, 4 Post Rackmount Installation Kit, Instruction Manual |
Emergency Power OFF | Yes |
Backup/Run Time (Half Load) | 14 Minute |
Product Name | SmartOnline SU1000RTXLCD2U 1000VA Tower/Rack Mountable UPS |
Software Included | PowerAlert UPS Monitoring Software |
Serial Port | Yes |
Typical Battery Recharge Time | 3 Hour |
Hot Swappable | Yes |
USB | Yes |
Product Line | SmartOnline |
Network Management | SNMP Manageable |
Description
UPS System, On-Line/Double Conversion, Power Rating 1 kVA, Wattage 900 W, Input Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Output Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Backup Time (Half/Full Load) 14 min/4.8 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 0 msec, Width 18 in, Depth 13 in, Height 4 in
- Hazardous material
Explore More Products
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC RBC2A
- TRIPP LITE UPS System, On-Line, Tower, 2.2kVA SU2200XLCD
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL RBC62-1U
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA ECO550UPS
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 350VA BC350
- TRIPP LITE UPS System, On-Line, Rack, 1.5kVA SU1500XLCD
- TRIPP LITE Replacement for Tessco 37332126443 37332126443
- TRIPP LITE Replacement for Tessco 37332142368 37332142368
- TRIPP LITE Smart Online 3-Phase UPS Small Frame Modular 2 Batteries 20kVA SV20KS1P2B
- TRIPP LITE UPS Replacement Battery, Kit, Various, RBC54
- TRIPP LITE UPS System, 1.2 kW, 120 V AC SMART1500TSU
- Tripp Lite Uninterruptible Power Supplies (UPS)