Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWS1436SHELF
Zoro #
G9415506
UPC #
-
Country of Origin
China
Dimensions
Depth
14"
Overall Depth
14 in
Overall Width
36 in
Width
36"
Lip Height
1 3/8 in
Details
Item
Wire Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
800 lb
For Use With
Wire Shelving Uprights or Brackets
Item - Wire Shelves
Wire Shelf
Adjustment Type
Quick Adjust
Wire Shelving Finish
Chrome Plated
Capacity
800 lb.
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Description
Wire Shelf, Color Silver, Overall Depth 14 in, Overall Width 36 in, Lip Height 1 3/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.