Skf
Bearing, Bore 30mm, Industry 6006- 2RSJEM
Mfr # 6006 2RS JEM
Zoro # G9417292
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Explore More Products
- SKF Radial Ball Bearing, Sealed, 50mm Bore Dia 6310 2RS JEM
- SKF Double Row Ball Bearings 5209H
- SKF SKF-6003 2RS, Single Row Ball Brgs, 6003 2RS 6003 2RS
- SKF SKF 6206 2Z, Single Row Ball Bearings 6206 2Z
- SKF Radial Ball Bearing, Shielded, 12mm Bore 6201 2ZNR JEM
- SKF SKF-6305 2Z C3, Single Row Ball Brgs, 6305 2Z C3 6305 2Z C3
- SKF Double Row Ball Brgs 5206ANR/C3
- SKF Single Row Ball Brgs 6205ZNRC3 Q66
- SKF SKF-6005/C3, Single Row Ball Brgs, 6005C3 6005/C3
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit 6204-2RS KBC
- NTN Cartridge Bearing, DBL Shield, 60mm Bore 63312ZZC3/L627
- Skf Ball Bearings