Skf
Bearing, Bore 45mm, Industry 6009-2RSJEM
Mfr # 6009 2RS JEM
Zoro # G9417387
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 45 mm
- Seal/Shield Type Double Sealed
Explore More Products
- SKF SKF-6312, Single Row Ball Brgs, 6312 6312
- SKF SKF-6008/C3, Single Row Ball Brgs, 6008C3 6008/C3
- SKF SKF-6310 2RS1 C3, Single Row Ball Brgs, 6310 2RS1 C3 6310 2RS1 C3
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS 6302RS
- SKF SKF-6004 2RSC3, Single Row Ball Brgs, 6004 2RSC3 6004 2RSC3
- SKF Radial Ball Bearing, Ball, 6mm Bore Dia 626-2Z
- SKF Single Row Ball Brgs 6006Z/C3HT51
- SKF Double Row Ball Bearings 5206ATN9 P5
- SKF SKF 6305 Z C3, Single Row Ball Bearings 6305 Z C3
- KBC Ball Bearing, 17mm x 35mm x 10mm, single row deep groove ball bearing, two contact seals, C3 Fit 6003-2RS KBC
- WJB BEARING Unground Radial Ball Bearing, 500 RPM UGF.250X.6875
- Skf Radial Ball Bearings